Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D172GW06AV
- Mfr # PPL8200-16-6GW-V
- Zoro # G822488823
product price:Â
$
69.49
/ea
Key Features
Replaces OEM Part
FILTREC D172GW06A, FILTREC D172GW06AV, MAIN FILTER MF0575859, MAIN FILTER MF0575860, WIX D63A06GWAV
Filter Media
GLASS/WATER REMOVAL
Height
16.8
Micron Rating
5
OD Bottom
3.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8200-16-6GW-V
- Zoro #
- G822488823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.8
Details
- Replaces OEM Part
- FILTREC D172GW06A, FILTREC D172GW06AV, MAIN FILTER MF0575859, MAIN FILTER MF0575860, WIX D63A06GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 5
- OD Bottom
- 3.01
- OD Top
- 3.09
- ID Top
- 1.5
- Collapse Pressure
- 305