Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 307254
Mfr # PEP20400-16-25SS-V
Zoro # G122534305
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20400G25A000P, FILTREC XD400T25A, FILTREC XD400T25AV, HYDAC/HYCON 0400DN025WHC, HYDAC/HYCON 0400DN025WHCV, HY-PRO HP32NL1725WB, HY-PRO HP32NL1725WV, HY-PRO HP52NL1625WB, HY-PRO HP52NL1625WV, INTERNORMEN 307254, INTERNORMEN 317445, INTERNORMEN
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-25SS-V
- Zoro #
- G122534305
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20400G25A000P, FILTREC XD400T25A, FILTREC XD400T25AV, HYDAC/HYCON 0400DN025WHC, HYDAC/HYCON 0400DN025WHCV, HY-PRO HP32NL1725WB, HY-PRO HP32NL1725WV, HY-PRO HP52NL1625WB, HY-PRO HP52NL1625WV, INTERNORMEN 307254, INTERNORMEN 317445, INTERNORMEN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- OD Bottom
- 3.15
- OD Top
- 3.15
- ID Top
- 1.59