HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D310CW10AV

  • Mfr # PSH101-4-10PW-V

  • Zoro # G722483256


product price:  $22.85
/ea
Sold in multiples of 2 for $45.70

Key Features

Filter Media
CELLULOSE/WATER REMOVAL
ID Top
0.9
OD Top
1.65
Replaces OEM Part
FILTREC D310CW10A, FILTREC D310CW10AV, MAIN FILTER MF0545685, MAIN FILTER MF0575873, WIX D75A10CWAV
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH101-4-10PW-V
Zoro #
G722483256
UPC #
-
Country of Origin
United States

Dimensions

Height
3.54

Details

Filter Media
CELLULOSE/WATER REMOVAL
ID Top
0.9
OD Top
1.65
Replaces OEM Part
FILTREC D310CW10A, FILTREC D310CW10AV, MAIN FILTER MF0545685, MAIN FILTER MF0575873, WIX D75A10CWAV
Micron Rating
10
OD Bottom
1.63
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.