Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20008W60V
- Mfr # PEP20004-6-60SS-HC-V
- Zoro # G622510656
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20008G60C000P, FILTREC DVD20008W60B, FILTREC DVD20008W60V, HY-PRO HP43HL660WB, HY-PRO HP43HL660WV, MAIN FILTER MF0576658, MAIN FILTER MF0576659, REXROTH 20008G60C000M, REXROTH 20008G60C000V, WIX D20A60WV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
60
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-6-60SS-HC-V
- Zoro #
- G622510656
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20008G60C000P, FILTREC DVD20008W60B, FILTREC DVD20008W60V, HY-PRO HP43HL660WB, HY-PRO HP43HL660WV, MAIN FILTER MF0576658, MAIN FILTER MF0576659, REXROTH 20008G60C000M, REXROTH 20008G60C000V, WIX D20A60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.77
- ID Top
- 0.95
- OD Top
- 1.77
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.