HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D310GW03A
- Mfr # PSH101-4-3GW-V
- Zoro # G322486152
product price:Â
$
32.95
/ea
Sold in multiples of 2 for
$65.90
Key Features
Replaces OEM Part
FILTREC D310GW03A, FILTREC D310GW03AV, MAIN FILTER MF0575875, MAIN FILTER MF0575876, WIX D75A03GWAV
Filter Media
GLASS/WATER REMOVAL
Height
3.54
Micron Rating
3
OD Bottom
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH101-4-3GW-V
- Zoro #
- G322486152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- FILTREC D310GW03A, FILTREC D310GW03AV, MAIN FILTER MF0575875, MAIN FILTER MF0575876, WIX D75A03GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- OD Bottom
- 1.63
- Collapse Pressure
- 305
- ID Top
- 0.9
- OD Top
- 1.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.