HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D612T60V
- Mfr # PPL8900-13-60SS-V
- Zoro # G522482947
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D612T60, FILTREC D612T60V, FILTREC D761T60A, FILTREC D761T60AV, MAIN FILTER MF0059817, MAIN FILTER MF0059818, MAIN FILTER MF0575916, MAIN FILTER MF0575917, WIX D07B60TAV, WIX D85A60TV
Filter Media
304 SS WIRE
Height
12.91
Micron Rating
60
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-60SS-V
- Zoro #
- G522482947
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D612T60, FILTREC D612T60V, FILTREC D761T60A, FILTREC D761T60AV, MAIN FILTER MF0059817, MAIN FILTER MF0059818, MAIN FILTER MF0575916, MAIN FILTER MF0575917, WIX D07B60TAV, WIX D85A60TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 365
- ID Top
- 2.2
- OD Top
- 3.79
- OD Bottom
- 3.79
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.