HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D622G06

  • Mfr # PPL9400-26-6G-V

  • Zoro # G922525022


product price:  $96.55
/ea
Free Shipping & Returns

Key Features

ID Bottom
2.21
ID Top
2.21
Height
25.9
Beta Ratio 1
200/4.5
OD Top
3.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-26-6G-V
Zoro #
G922525022
UPC #
-
Country of Origin
United States

Dimensions

Height
25.9

Details

ID Bottom
2.21
ID Top
2.21
Beta Ratio 1
200/4.5
OD Top
3.79
Collapse Pressure
365
Replaces OEM Part
AIRFIL AFKOVL46626, BALDWIN H8062, BALDWIN H9062, BEHRINGER BE94002606A, CATERPILLAR 3I0599, CATERPILLAR 3I0622, DONALDSON DT9400268UM, DONALDSON P164585, DONALDSON P566451, EPPENSTEINER 169400VH6SLS000P, EPPENSTEINER 169400VH6SLS000V, EPPENSTEINER 169400
OD Bottom
3.79
Filter Media
MICROGLASS
Micron Rating
5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.