Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D624C10
- Mfr # PPL9400-39-10P-V
- Zoro # G622561900
product price:Â
$
99.15
/ea
Key Features
Replaces OEM Part
FILTREC D624C10, FILTREC D624C10V, MAIN FILTER MF0545689, MAIN FILTER MF0575930, WIX D91A10CV
Filter Media
PAPER
Height
38.82
Micron Rating
10
ID Top
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-39-10P-V
- Zoro #
- G622561900
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.82
Details
- Replaces OEM Part
- FILTREC D624C10, FILTREC D624C10V, MAIN FILTER MF0545689, MAIN FILTER MF0575930, WIX D91A10CV
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 2.21
- ID Bottom
- 2.21
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.79
- Collapse Pressure
- 365
- OD Bottom
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.