Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D644G06
- Mfr # PPL9900-39-6G-HC-V
- Zoro # G822516311
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169901H6LL2981XP, FAIREY ARLON (PARKER) R991H3906A, FAIREY ARLON (PARKER) R991Z3906A, FILTER-MART F990139K6B, FILTER-MART F990139K6V, FILTER-X XH01809, FILTER-X XH01810, FILTREC D644G06, FILTREC D644G06V, HY-PRO HP91L396MB, HY-PRO HP91L396MV,
Filter Media
MICROGLASS
Height
38.82
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9900-39-6G-HC-V
- Zoro #
- G822516311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.82
Details
- Replaces OEM Part
- EPPENSTEINER 169901H6LL2981XP, FAIREY ARLON (PARKER) R991H3906A, FAIREY ARLON (PARKER) R991Z3906A, FILTER-MART F990139K6B, FILTER-MART F990139K6V, FILTER-X XH01809, FILTER-X XH01810, FILTREC D644G06, FILTREC D644G06V, HY-PRO HP91L396MB, HY-PRO HP91L396MV,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Bottom
- 2.21
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
- ID Top
- 2.21
- OD Top
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.