Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D51B500BV
- Mfr # PMH170-9-500SS-V
- Zoro # G122513300
product price:Â
$
85.15
/ea
Key Features
Replaces OEM Part
FILTREC DLD240B500B, FILTREC DLD240B500V, HY-PRO HP28NL9500WB, HY-PRO HP28NL9500WV, MAIN FILTER MF0060587, MAIN FILTER MF0576428, WIX D51B500BV
Filter Media
304 SS WIRE
Height
9.02
Micron Rating
500
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-500SS-V
- Zoro #
- G122513300
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240B500B, FILTREC DLD240B500V, HY-PRO HP28NL9500WB, HY-PRO HP28NL9500WV, MAIN FILTER MF0060587, MAIN FILTER MF0576428, WIX D51B500BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.