Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D650C03AV
- Mfr # PPL9700-9-3P-V
- Zoro # G622509612
product price:Â
$
36.65
/ea
Sold in multiples of 2 for
$73.30
Key Features
Replaces OEM Part
FILTER-MART 282645, FILTREC D650C03AV, HYDAC/HYCON 50309D03PV, HY-PRO HPKL93CV, MAIN FILTER MF0059453, NATIONAL FILTERS 102187852V, PARKER 925781, PARKER 926898, PTI/TEXTRON HF4050BCV, SCHROEDER K3V, SWIFT SF970093CV, SWIFT SFK3V, WESTERN FILTER (DONALDSO
Filter Media
PAPER
Height
9.25
Micron Rating
3
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-3P-V
- Zoro #
- G622509612
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282645, FILTREC D650C03AV, HYDAC/HYCON 50309D03PV, HY-PRO HPKL93CV, MAIN FILTER MF0059453, NATIONAL FILTERS 102187852V, PARKER 925781, PARKER 926898, PTI/TEXTRON HF4050BCV, SCHROEDER K3V, SWIFT SF970093CV, SWIFT SFK3V, WESTERN FILTER (DONALDSO
- Filter Media
- PAPER
- Micron Rating
- 3
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- ID Top
- 1.61
- OD Top
- 3.8
- ID Bottom
- 1.61
- Beta Ratio 1
- 2/3/2026
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.