Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D651CW25A
- Mfr # PPL9700-18-25PW-B
- Zoro # G822555228
product price:Â
$
50.29
/ea
Key Features
Replaces OEM Part
FILTREC D651CW25A, MAIN FILTER MF0509288
Filter Media
CELLULOSE/WATER REMOVAL
Height
18.75
Micron Rating
20
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-25PW-B
- Zoro #
- G822555228
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- FILTREC D651CW25A, MAIN FILTER MF0509288
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 20
- ID Top
- 1.61
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- OD Top
- 3.8