Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D662G06A
- Mfr # PPL9650-13-6G-V
- Zoro # G622514944
product price:Â
$
40.69
/ea
Key Features
Replaces OEM Part
FILTREC D662G06A, FILTREC D662G06AV, JURA FILTRATION SH87328, MAIN FILTER MF0059595, MAIN FILTER MF0059596, NATIONAL FILTERS 65136, NATIONAL FILTERS 65136V, PALL HC9650FCN13H, PALL HC9650FDN13H, PALL HC9650FDN13Z, PALL HC9650FKN13H, PALL HC9650FKN13Z, PAL
Filter Media
MICROGLASS
Height
13.15
Micron Rating
5
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-13-6G-V
- Zoro #
- G622514944
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D662G06A, FILTREC D662G06AV, JURA FILTRATION SH87328, MAIN FILTER MF0059595, MAIN FILTER MF0059596, NATIONAL FILTERS 65136, NATIONAL FILTERS 65136V, PALL HC9650FCN13H, PALL HC9650FDN13H, PALL HC9650FDN13Z, PALL HC9650FKN13H, PALL HC9650FKN13Z, PAL
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Top
- 3.12
- Beta Ratio 1
- 200/4.5
- ID Bottom
- 1.7
Dimensions
- Height
- 13.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.