Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D721GW03A
- Mfr # PPR30-10-3GW-V
- Zoro # G922504508
product price:Â
$
82.15
/ea
Key Features
Height
9.61
Micron Rating
3
ID Top
0.99
Collapse Pressure
305
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-10-3GW-V
- Zoro #
- G922504508
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 3
- ID Top
- 0.99
- Collapse Pressure
- 305
- OD Bottom
- 2.34
- Filter Media
- GLASS/WATER REMOVAL
- OD Top
- 2.36
- Replaces OEM Part
- FILTREC D721GW03A, FILTREC D721GW03AV, MAIN FILTER MF0059669, MAIN FILTER MF0059670, WIX D02B03GWAV
Dimensions
- Height
- 9.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.