HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D730T74AV
- Mfr # PPR31-8-74SS-V
- Zoro # G022474299
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01913, FILTREC D730T74A, FILTREC D730T74AV, HY-PRO HP310L874WB, HY-PRO HP310L874WV, MAIN FILTER MF0059715, MAIN FILTER MF0059716, NATIONAL FILTERS 102187839, NATIONAL FILTERS 141187839, PARKER 907230, SWIFT SF0723074UW, SWIFT SF0723074UWV, WIX
Filter Media
304 SS WIRE
Height
7.89
Micron Rating
74
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-74SS-V
- Zoro #
- G022474299
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01913, FILTREC D730T74A, FILTREC D730T74AV, HY-PRO HP310L874WB, HY-PRO HP310L874WV, MAIN FILTER MF0059715, MAIN FILTER MF0059716, NATIONAL FILTERS 102187839, NATIONAL FILTERS 141187839, PARKER 907230, SWIFT SF0723074UW, SWIFT SF0723074UWV, WIX
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 305
- OD Top
- 3.6
- ID Top
- 1.88
- OD Bottom
- 3.6
Dimensions
- Height
- 7.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.