HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D731G06AV
- Mfr # PPR31-13-6G-V
- Zoro # G722556479
product price:Â
$
94.95
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3166, FILTRATION GROUP T1954DN2006, FILTREC D731G06A, FILTREC D731G06AV, HY-PRO HP340L136MB, HY-PRO HP340L136MV, MAIN FILTER MF0059727, MAIN FILTER MF0059728, PARKER G02727, PARKER G02727Q, PARKER G02729, PARKER G02729Q, WIX D04B06GAV
Filter Media
MICROGLASS
Height
12.62
Micron Rating
5
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-13-6G-V
- Zoro #
- G722556479
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.62
Details
- Replaces OEM Part
- AIRFIL AFKOVL3166, FILTRATION GROUP T1954DN2006, FILTREC D731G06A, FILTREC D731G06AV, HY-PRO HP340L136MB, HY-PRO HP340L136MV, MAIN FILTER MF0059727, MAIN FILTER MF0059728, PARKER G02727, PARKER G02727Q, PARKER G02729, PARKER G02729Q, WIX D04B06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.88
- OD Bottom
- 3.6
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.6
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.