HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD900B130B
- Mfr # PMH600-20-130SS-V
- Zoro # G122556253
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900B130B, FILTREC DLD900B130V, HY-PRO HP59NL19130WB, HY-PRO HP59NL19130WV, INTERNORMEN 303153, INTERNORMEN 01E900130G30EP, INTERNORMEN 01E900130G30EV, MAIN FILTER MF0060764, MAIN FILTER MF0576460, WIX D56B130BV
Filter Media
304 SS WIRE
Height
19.49
Micron Rating
125
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-20-130SS-V
- Zoro #
- G122556253
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD900B130B, FILTREC DLD900B130V, HY-PRO HP59NL19130WB, HY-PRO HP59NL19130WV, INTERNORMEN 303153, INTERNORMEN 01E900130G30EP, INTERNORMEN 01E900130G30EV, MAIN FILTER MF0060764, MAIN FILTER MF0576460, WIX D56B130BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 3.03
- ID Top
- 1.9
- OD Bottom
- 3.03
- Collapse Pressure
- 435
Dimensions
- Height
- 19.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.