HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D732G25A
- Mfr # PPR31-16-25G-V
- Zoro # G122517124
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON DT061P25UM, DONALDSON P567056, FILTREC D732G25A, FILTREC D732G25AV, HY-PRO HP310L1525MB, HY-PRO HP310L1525MV, MAIN FILTER MF0059765, MAIN FILTER MF0059766, SWIFT SF0709025UM, SWIFT SF0709025UMV, WIX D05B25GAV
Filter Media
MICROGLASS
Height
15.26
Micron Rating
20
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-16-25G-V
- Zoro #
- G122517124
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.26
Details
- Replaces OEM Part
- DONALDSON DT061P25UM, DONALDSON P567056, FILTREC D732G25A, FILTREC D732G25AV, HY-PRO HP310L1525MB, HY-PRO HP310L1525MV, MAIN FILTER MF0059765, MAIN FILTER MF0059766, SWIFT SF0709025UM, SWIFT SF0709025UMV, WIX D05B25GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.88
- OD Bottom
- 3.6
- OD Top
- 3.6
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.