Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D732T40A
- Mfr # PPR31-16-40SS-V
- Zoro # G822543744
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282468, FILTER-X XH01944, FILTREC D732T40A, FILTREC D732T40AV, HY-PRO HP310L1540WB, HY-PRO HP310L1540WV, MAIN FILTER MF0059773, MAIN FILTER MF0059774, NATIONAL FILTERS 187819, NATIONAL FILTERS 102187819, NATIONAL FILTERS 141187819, PARKER 9070
Filter Media
304 SS WIRE
Height
15.26
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-16-40SS-V
- Zoro #
- G822543744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.26
Details
- Replaces OEM Part
- FILTER-MART 282468, FILTER-X XH01944, FILTREC D732T40A, FILTREC D732T40AV, HY-PRO HP310L1540WB, HY-PRO HP310L1540WV, MAIN FILTER MF0059773, MAIN FILTER MF0059774, NATIONAL FILTERS 187819, NATIONAL FILTERS 102187819, NATIONAL FILTERS 141187819, PARKER 9070
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- OD Top
- 3.6
- ID Top
- 1.88
- OD Bottom
- 3.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.