HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D760G06A
- Mfr # PPL8900-8-6G-V
- Zoro # G822503878
product price:Â
$
40.59
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3806, BEHRINGER BE8900806A, DONALDSON DT890088UM, DONALDSON P167885, DONALDSON P566491, EPPENSTEINER 168900SH6SLS000P, EPPENSTEINER 168900SH6SLS000V, EPPENSTEINER 168900SH6XLS000P, EPPENSTEINER 168900SH6XLS000V, FAIREY ARLON (PARKER) R890H080
Filter Media
MICROGLASS
Height
8.1
Micron Rating
5
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-8-6G-V
- Zoro #
- G822503878
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3806, BEHRINGER BE8900806A, DONALDSON DT890088UM, DONALDSON P167885, DONALDSON P566491, EPPENSTEINER 168900SH6SLS000P, EPPENSTEINER 168900SH6SLS000V, EPPENSTEINER 168900SH6XLS000P, EPPENSTEINER 168900SH6XLS000V, FAIREY ARLON (PARKER) R890H080
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 2.2
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.79
Dimensions
- Height
- 8.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.