HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP21L874WV
- Mfr # PPL9020-8-74SS-HC-V
- Zoro # G122513362
product price:Â
$
85.15
/ea
Key Features
Replaces OEM Part
FILTREC D112T74B, FILTREC D112T74BV, HY-PRO HP21L874WB, HY-PRO HP21L874WV, MAIN FILTER MF0058463, MAIN FILTER MF0058464, PARKER 928213, SWIFT SF9021874W, SWIFT SF9021874WV, WIX D43A74TBV
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
74
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-74SS-HC-V
- Zoro #
- G122513362
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D112T74B, FILTREC D112T74BV, HY-PRO HP21L874WB, HY-PRO HP21L874WV, MAIN FILTER MF0058463, MAIN FILTER MF0058464, PARKER 928213, SWIFT SF9021874W, SWIFT SF9021874WV, WIX D43A74TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.05
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.