Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D771G03AV
- Mfr # PFC770-10-3G-V
- Zoro # G322561149
product price:Â
$
88.99
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP PT4266DN2003, FILTREC D771G03A, FILTREC D771G03AV, HY-PRO HP290L103MB, HY-PRO HP290L103MV, MAIN FILTER MF0059835, MAIN FILTER MF0059836, PARKER G03776, PARKER G03814, PARKER G04266, PARKER G04270, WIX D09B03GAV
Filter Media
MICROGLASS
Height
9.61
Micron Rating
3
OD Bottom
2.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC770-10-3G-V
- Zoro #
- G322561149
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP PT4266DN2003, FILTREC D771G03A, FILTREC D771G03AV, HY-PRO HP290L103MB, HY-PRO HP290L103MV, MAIN FILTER MF0059835, MAIN FILTER MF0059836, PARKER G03776, PARKER G03814, PARKER G04266, PARKER G04270, WIX D09B03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.64
- Collapse Pressure
- 305
- OD Top
- 2.64
- ID Top
- 1
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.