HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D780G06A

  • Mfr # PPR38-8-6G-V

  • Zoro # G722545763


product price:  $92.79
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Height
7.87
Replaces OEM Part
FILTREC D780G06A, FILTREC D780G06AV, HY-PRO HP390L86MB, HY-PRO HP390L86MV, MAIN FILTER MF0059855, MAIN FILTER MF0059856, PARKER G04275, PARKER G04279, PUROLATOR/FACET 38P0EAM062F1, PUROLATOR/FACET 38P0EAM062N1, SCHUPP HY19188, WIX D10B06GAV
Beta Ratio 1
200/4.5
OD Bottom
3.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPR38-8-6G-V
Zoro #
G722545763
UPC #
-
Country of Origin
United States

Dimensions

Height
7.87

Details

Micron Rating
5
Replaces OEM Part
FILTREC D780G06A, FILTREC D780G06AV, HY-PRO HP390L86MB, HY-PRO HP390L86MV, MAIN FILTER MF0059855, MAIN FILTER MF0059856, PARKER G04275, PARKER G04279, PUROLATOR/FACET 38P0EAM062F1, PUROLATOR/FACET 38P0EAM062N1, SCHUPP HY19188, WIX D10B06GAV
Beta Ratio 1
200/4.5
OD Bottom
3.66
Filter Media
MICROGLASS
Collapse Pressure
305
OD Top
3.66
ID Top
1.77

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.