
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D791G06BV
Mfr # PFC790-9-6G-HC-V
Zoro # G722560537
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D791G06B, FILTREC D791G06BV, HY-PRO HP191L96MB, HY-PRO HP191L96MV, JURA FILTRATION SH51293, MAIN FILTER MF0419176, MAIN FILTER MF0419178, PARKER G04299, PARKER G04303, SWIFT SF0430306UM, SWIFT SF0430306UMV, WIX D13B06GBV
Height
8.7
Micron Rating
5
OD Top
2.08
OD Bottom
2.08
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PFC790-9-6G-HC-V
Zoro #
G722560537
UPC #
-
Country of Origin
United States
Dimensions
Height
8.7
Details
Replaces OEM Part
FILTREC D791G06B, FILTREC D791G06BV, HY-PRO HP191L96MB, HY-PRO HP191L96MV, JURA FILTRATION SH51293, MAIN FILTER MF0419176, MAIN FILTER MF0419178, PARKER G04299, PARKER G04303, SWIFT SF0430306UM, SWIFT SF0430306UMV, WIX D13B06GBV
Micron Rating
5
OD Top
2.08
OD Bottom
2.08
ID Top
0.8
Collapse Pressure
3045
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.