HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D811G03BV

  • Mfr # PMH30510-8-3G-HC-V

  • Zoro # G822554214


product price:  $61.95
/ea

Key Features

OD Top
1.78
ID Top
0.8
OD Bottom
1.78
Collapse Pressure
3045
Height
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH30510-8-3G-HC-V
Zoro #
G822554214
UPC #
-
Country of Origin
United States

Dimensions

Height
7.88

Details

OD Top
1.78
ID Top
0.8
OD Bottom
1.78
Collapse Pressure
3045
Micron Rating
3
Replaces OEM Part
ARGO V3052013, FILTER-X XH01982, FILTRATION GROUP A30520DH2003, FILTREC D811G03B, FILTREC D811G03BV, HY-PRO HPQ998203MB, HY-PRO HPQ998203MV, JURA FILTRATION SH52132, MAIN FILTER MF0059897, MAIN FILTER MF0575995, WIX D04A03GBV
Beta Ratio 1
200/3
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.