Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D811G06AV
- Mfr # PMH30510-8-6G-V
- Zoro # G022467789
product price:Â
$
36.79
/ea
Sold in multiples of 2 for
$73.58
Key Features
Replaces OEM Part
FILTREC D811G06A, FILTREC D811G06AV, HY-PRO HPQ997066MB, HY-PRO HPQ997066MV, MAIN FILTER MF0575996, MAIN FILTER MF0575997, WIX D04A06GAV
Filter Media
MICROGLASS
Height
7.88
Micron Rating
5
OD Bottom
1.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-8-6G-V
- Zoro #
- G022467789
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D811G06A, FILTREC D811G06AV, HY-PRO HPQ997066MB, HY-PRO HPQ997066MV, MAIN FILTER MF0575996, MAIN FILTER MF0575997, WIX D04A06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.8
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 305
- ID Top
- 0.8
- OD Top
- 1.8
Dimensions
- Height
- 7.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.