HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D811G10BV
- Mfr # PMH30510-8-10G-HC-V
- Zoro # G822518926
product price:Â
$
60.15
/ea
Key Features
Replaces OEM Part
ARGO V3052016, FILTER-MART 287899, FILTER-X XH01984, FILTRATION GROUP A30520DH2010, FILTREC D811G10B, FILTREC D811G10BV, HY-PRO HPQ9982010MB, HY-PRO HPQ9982010MV, MAIN FILTER MF0059899, MAIN FILTER MF0576001, NATIONAL FILTERS 106192030HC, STAUFF SD015F10B
Filter Media
MICROGLASS
Height
7.88
Micron Rating
10
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-8-10G-HC-V
- Zoro #
- G822518926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.88
Details
- Replaces OEM Part
- ARGO V3052016, FILTER-MART 287899, FILTER-X XH01984, FILTRATION GROUP A30520DH2010, FILTREC D811G10B, FILTREC D811G10BV, HY-PRO HPQ9982010MB, HY-PRO HPQ9982010MV, MAIN FILTER MF0059899, MAIN FILTER MF0576001, NATIONAL FILTERS 106192030HC, STAUFF SD015F10B
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- OD Top
- 1.78
- Beta Ratio 1
- 200/13
- ID Top
- 0.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.