HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D811G25A

  • Mfr # PMH30510-8-25G-V

  • Zoro # G722466181


product price:  $34.39
/ea
Sold in multiples of 2 for $68.78

Key Features

Filter Media
MICROGLASS
Micron Rating
20
OD Bottom
1.8
Collapse Pressure
305
OD Top
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH30510-8-25G-V
Zoro #
G722466181
UPC #
-
Country of Origin
United States

Dimensions

Height
7.88

Details

Filter Media
MICROGLASS
Micron Rating
20
OD Bottom
1.8
Collapse Pressure
305
OD Top
1.8
Beta Ratio 1
200/20
Replaces OEM Part
AIRFIL AFKOVL25625, ARGO V3052008, BALDWIN PT23083MPG, DIGOMA DGMH52008, FILTER-MART 287898, FILTER-X XH01985, FILTRATION GROUP A30520DN2025, FILTREC D811G25A, FILTREC D811G25AV, HY-PRO HPQ9970620MB, HY-PRO HPQ9970620MV, JURA FILTRATION SH52528, MAIN FILT
ID Top
0.8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.