Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D820C25A
- Mfr # PFC820-3-25P-V
- Zoro # G722486745
product price:Â
$
17.99
/ea
Sold in multiples of 3 for
$53.97
Key Features
Replaces OEM Part
FILTREC D820C25A, FILTREC D820C25AV, MAIN FILTER MF0059912, MAIN FILTER MF0576006, WIX D05A25CAV
Filter Media
PAPER
Height
2.72
Micron Rating
20
ID Top
1.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-3-25P-V
- Zoro #
- G722486745
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D820C25A, FILTREC D820C25AV, MAIN FILTER MF0059912, MAIN FILTER MF0576006, WIX D05A25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.11
- OD Bottom
- 2.18
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 435
- OD Top
- 2.18
Dimensions
- Height
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.