Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D820C25AV
Mfr # PFC820-3-25P-V
Zoro # G422554621
product price:Â
$
17.99
/ea
Sold in multiples of 3 for $53.97
Key Features
Replaces OEM Part
FILTREC D820C25A, FILTREC D820C25AV, MAIN FILTER MF0059912, MAIN FILTER MF0576006, WIX D05A25CAV
Filter Media
PAPER
Height
2.72
Micron Rating
20
OD Bottom
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC820-3-25P-V
- Zoro #
- G422554621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.72
Details
- Replaces OEM Part
- FILTREC D820C25A, FILTREC D820C25AV, MAIN FILTER MF0059912, MAIN FILTER MF0576006, WIX D05A25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.18
- ID Top
- 1.11
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
- OD Top
- 2.18