HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D820G25A

  • Mfr # PFC820-3-25G-V

  • Zoro # G722463722


product price:  $24.85
/ea
Sold in multiples of 2 for $49.70

Key Features

OD Top
2.18
Collapse Pressure
435
Micron Rating
20
ID Top
1.11
Beta Ratio 1
200/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC820-3-25G-V
Zoro #
G722463722
UPC #
-
Country of Origin
United States

Dimensions

Height
2.72

Details

OD Top
2.18
Collapse Pressure
435
Micron Rating
20
ID Top
1.11
Beta Ratio 1
200/20
Filter Media
MICROGLASS
OD Bottom
2.18
Replaces OEM Part
AIRFIL AFKOVL24020, ARGO V3060708, BALDWIN PT8975MPG, BALDWIN PT9317MPG, BUSSE HE116, CATERPILLAR 5W5804, DIGOMA DGMH6708, DONALDSON P762904, FBN HI204946, FENDT F178950010050, FILTER-MART 287269, FILTER-X XH01991, FILTREC D820G25A, FILTREC D820G25AV, FLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.