Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D841G06AV
- Mfr # PAR308-9-6G-V
- Zoro # G922483865
product price:Â
$
60.29
/ea
Key Features
Height
9.13
Micron Rating
5
ID Top
1.59
Filter Media
MICROGLASS
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-9-6G-V
- Zoro #
- G922483865
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 5
- ID Top
- 1.59
- Filter Media
- MICROGLASS
- Collapse Pressure
- 145
- Replaces OEM Part
- FILTREC D841G06A, FILTREC D841G06AV, HYDAC/HYCON 0823D005BNK, HYDAC/HYCON 3823D05BNK, HY-PRO HP32NL96MB, HY-PRO HP32NL96MV, MAIN FILTER MF0576072, MAIN FILTER MF0576073, WIX D11A06GAV
- OD Top
- 3.15
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.15
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.