HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D841G10AV
- Mfr # PAR308-9-10G-V
- Zoro # G822506428
product price:Â
$
56.89
/ea
Key Features
Replaces OEM Part
ARGO V3082306, DEMAG 10765965, FILTER-X XH02020, FILTREC D841G10A, FILTREC D841G10AV, HYDAC/HYCON 0823D010BNK, HYDAC/HYCON 3823D10BNK, HY-PRO HP32NL910MB, HY-PRO HP32NL910MV, JURA FILTRATION SH52806, MAIN FILTER MF0059956, MAIN FILTER MF0576076, NOELL 140
Filter Media
MICROGLASS
Height
9.13
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-9-10G-V
- Zoro #
- G822506428
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3082306, DEMAG 10765965, FILTER-X XH02020, FILTREC D841G10A, FILTREC D841G10AV, HYDAC/HYCON 0823D010BNK, HYDAC/HYCON 3823D10BNK, HY-PRO HP32NL910MB, HY-PRO HP32NL910MV, JURA FILTRATION SH52806, MAIN FILTER MF0059956, MAIN FILTER MF0576076, NOELL 140
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 145
- ID Top
- 1.59
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.15
- OD Top
- 3.15
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.