Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D841G25BV
- Mfr # PAR308-9-25G-HC-V
- Zoro # G722516305
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3082318, BALDWIN PT23339MPG, FILTER-X XH02023, FILTREC D841G25B, FILTREC D841G25BV, HYDAC/HYCON 0823D020BHK, HYDAC/HYCON 3823D20BHK, HY-PRO HP32HL925MB, HY-PRO HP32HL925MV, MAIN FILTER MF0059959, MAIN FILTER MF0576079, WIX D11A25GBV
Filter Media
MICROGLASS
Height
9.13
Micron Rating
20
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-9-25G-HC-V
- Zoro #
- G722516305
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3082318, BALDWIN PT23339MPG, FILTER-X XH02023, FILTREC D841G25B, FILTREC D841G25BV, HYDAC/HYCON 0823D020BHK, HYDAC/HYCON 3823D20BHK, HY-PRO HP32HL925MB, HY-PRO HP32HL925MV, MAIN FILTER MF0059959, MAIN FILTER MF0576079, WIX D11A25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.16
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.16
- ID Top
- 1.6
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.