Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D842G03BV
- Mfr # PAR308-13-3G-HC-V
- Zoro # G622515101
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3083313, FILTER-X XH02026, FILTREC D842G03B, FILTREC D842G03BV, HYDAC/HYCON 0833D003BHK, HYDAC/HYCON 3833D03BHK, HY-PRO HP32HL123MB, HY-PRO HP32HL123MV, MAIN FILTER MF0059962, MAIN FILTER MF0576086, WIX D12A03GBV
Filter Media
MICROGLASS
Height
13.11
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-13-3G-HC-V
- Zoro #
- G622515101
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3083313, FILTER-X XH02026, FILTREC D842G03B, FILTREC D842G03BV, HYDAC/HYCON 0833D003BHK, HYDAC/HYCON 3833D03BHK, HY-PRO HP32HL123MB, HY-PRO HP32HL123MV, MAIN FILTER MF0059962, MAIN FILTER MF0576086, WIX D12A03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 3.16
- ID Top
- 1.6
- Beta Ratio 1
- 200/3
- OD Top
- 3.16
Dimensions
- Height
- 13.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.