Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D931T25A

  • Mfr # PFA370-8-25SS-V
  • Zoro # G622535697

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-X XH02082, FILTREC D931T25A, FILTREC D931T25AV, HY-PRO HP37L825WB, MAIN FILTER MF0306502, MAIN FILTER MF0545694, SOFIMA 20313, WIX D33B25TAV
Filter Media
304 SS WIRE
Height
7.83
Micron Rating
25
OD Bottom
3.68
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFA370-8-25SS-V
Zoro #
G622535697
UPC #
-
Country of Origin
United States

Dimensions

Height
7.83

Details

Replaces OEM Part
FILTER-X XH02082, FILTREC D931T25A, FILTREC D931T25AV, HY-PRO HP37L825WB, MAIN FILTER MF0306502, MAIN FILTER MF0545694, SOFIMA 20313, WIX D33B25TAV
Filter Media
304 SS WIRE
Micron Rating
25
OD Bottom
3.68
ID Top
1.89
OD Top
3.69
Collapse Pressure
365

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.