Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD140D05V
- Mfr # PFC60-8-5P-V
- Zoro # G822481695
product price:Â
$
26.45
/ea
Sold in multiples of 2 for
$52.90
Key Features
Replaces OEM Part
EPPENSTEINER 9140P5A000P, FILTREC DHD140D05B, FILTREC DHD140D05V, HYDAC/HYCON 0140D005P, HYDAC/HYCON 0140D005PV, MAIN FILTER MF0306539, MAIN FILTER MF0576171, REXROTH 9140P5A000M, REXROTH 9140P5A000V, STAUFF SE035D05B, STAUFF SE035D05B2, STAUFF SE035D05V,
Filter Media
PAPER
Height
7.76
Micron Rating
5
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-8-5P-V
- Zoro #
- G822481695
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9140P5A000P, FILTREC DHD140D05B, FILTREC DHD140D05V, HYDAC/HYCON 0140D005P, HYDAC/HYCON 0140D005PV, MAIN FILTER MF0306539, MAIN FILTER MF0576171, REXROTH 9140P5A000M, REXROTH 9140P5A000V, STAUFF SE035D05B, STAUFF SE035D05B2, STAUFF SE035D05V,
- Filter Media
- PAPER
- Micron Rating
- 5
- OD Bottom
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Top
- 1.75
- Beta Ratio 1
- 2/5/2026
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.