HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD15H10V
- Mfr # PHY15-2-10G-HC-V
- Zoro # G722464453
product price:Â
$
68.39
/ea
Key Features
Replaces OEM Part
FILTREC DHD15H10B, FILTREC DHD15H10V, MAIN FILTER MF0576198, MAIN FILTER MF0576199, WIX D17A10HV
Filter Media
MICROGLASS
Height
1.69
Micron Rating
10
ID Top
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY15-2-10G-HC-V
- Zoro #
- G722464453
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD15H10B, FILTREC DHD15H10V, MAIN FILTER MF0576198, MAIN FILTER MF0576199, WIX D17A10HV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.48
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Top
- 1.38
- OD Bottom
- 1.38
Dimensions
- Height
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.