HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD240S80V
- Mfr # PHY240-6-80SS-V
- Zoro # G722473752
product price:Â
$
73.89
/ea
Key Features
Replaces OEM Part
FILTREC DHD240S80B, FILTREC DHD240S80V, HYDAC/HYCON 2071741, HYDAC/HYCON 0240D074WHC, HYDAC/HYCON 0240D074WHCV, MAIN FILTER MF0505024, MAIN FILTER MF0576262, WIX D38B80SV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
80
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY240-6-80SS-V
- Zoro #
- G722473752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Replaces OEM Part
- FILTREC DHD240S80B, FILTREC DHD240S80V, HYDAC/HYCON 2071741, HYDAC/HYCON 0240D074WHC, HYDAC/HYCON 0240D074WHCV, MAIN FILTER MF0505024, MAIN FILTER MF0576262, WIX D38B80SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
- OD Top
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.