HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 04PI421125VGHREO
- Mfr # PMH8505-9-20G-HC
- Zoro # G822492141
product price:Â
$
64.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 184211H20SLF000P, EPPENSTEINER 184211H20XLF000P, FILTER-MART 050636, FILTER-MART 050781, FILTER-X XH02376, FILTREC DMD0011F20B, HYDAC/HYCON 1269236, HYDAC/HYCON 2100D20BH, HYDAC/HYCON 2110D20BH, HY-PRO HP301L1025M, INTERNORMEN 301050, INTERNO
Filter Media
MICROGLASS
Height
9.69
Micron Rating
20
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-20G-HC
- Zoro #
- G822492141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 184211H20SLF000P, EPPENSTEINER 184211H20XLF000P, FILTER-MART 050636, FILTER-MART 050781, FILTER-X XH02376, FILTREC DMD0011F20B, HYDAC/HYCON 1269236, HYDAC/HYCON 2100D20BH, HYDAC/HYCON 2110D20BH, HY-PRO HP301L1025M, INTERNORMEN 301050, INTERNO
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.78
- OD Top
- 1.78
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.