Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD280S200V
- Mfr # PHY280-14-200SS-V
- Zoro # G322548775
product price:Â
$
79.65
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP H0280DN3200, FILTREC DHD280S200B, FILTREC DHD280S200V, HYDAC/HYCON 1269748, HYDAC/HYCON 0280D200W, HYDAC/HYCON 0280D200WHC, HYDAC/HYCON 0280D200WHCV, HYDAC/HYCON 0280D200WV, MAHLE 70544086, MAIN FILTER MF0420530, MAIN FILTER MF0576285, WI
Filter Media
304 SS WIRE
Height
13.98
Micron Rating
200
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-200SS-V
- Zoro #
- G322548775
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP H0280DN3200, FILTREC DHD280S200B, FILTREC DHD280S200V, HYDAC/HYCON 1269748, HYDAC/HYCON 0280D200W, HYDAC/HYCON 0280D200WHC, HYDAC/HYCON 0280D200WHCV, HYDAC/HYCON 0280D200WV, MAHLE 70544086, MAIN FILTER MF0420530, MAIN FILTER MF0576285, WI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Bottom
- 2.72
- OD Top
- 2.72
- Collapse Pressure
- 435
- ID Top
- 1.34
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.