HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD330B149B
- Mfr # PFC330-7-149SS-V
- Zoro # G422530229
product price:Â
$
82.65
/ea
Key Features
Replaces OEM Part
FILTREC DHD330B149B, FILTREC DHD330B149V, FILTREC DHD330B150B, FILTREC DHD330B150B4, FILTREC DHD330B150V, FILTREC DHD330B150V4, HYDAC/HYCON 02062018, HYDAC/HYCON 2062018, HYDAC/HYCON 02063374, HYDAC/HYCON 2063374, HYDAC/HYCON 0330D0149WSO104, HYDAC/HYCON
Filter Media
304 SS WIRE
Height
7.04
Micron Rating
150
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-7-149SS-V
- Zoro #
- G422530229
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD330B149B, FILTREC DHD330B149V, FILTREC DHD330B150B, FILTREC DHD330B150B4, FILTREC DHD330B150V, FILTREC DHD330B150V4, HYDAC/HYCON 02062018, HYDAC/HYCON 2062018, HYDAC/HYCON 02063374, HYDAC/HYCON 2063374, HYDAC/HYCON 0330D0149WSO104, HYDAC/HYCON
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Top
- 3.03
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Bottom
- 3.03
Dimensions
- Height
- 7.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.