HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD35S200V
- Mfr # PHY35-3-200SS-V
- Zoro # G922490344
product price:Â
$
69.69
/ea
Key Features
Replaces OEM Part
FILTREC DHD35S200B, FILTREC DHD35S200V, HYDAC/HYCON 0035D200WHC, HYDAC/HYCON 0035D200WHCV, WIX D42B200SV
Height
2.84
Micron Rating
200
OD Bottom
2.22
OD Top
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY35-3-200SS-V
- Zoro #
- G922490344
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.84
Details
- Replaces OEM Part
- FILTREC DHD35S200B, FILTREC DHD35S200V, HYDAC/HYCON 0035D200WHC, HYDAC/HYCON 0035D200WHCV, WIX D42B200SV
- Micron Rating
- 200
- OD Bottom
- 2.22
- OD Top
- 2.22
- ID Top
- 1
- Collapse Pressure
- 435
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.