Shop MYTEE PRODUCTS
Create Account
4PK 6inx7inx24in Cribbing Wedge Leveling Block with Rope Handle - 50 Ton, 4PK
- Mfr # CB-6x7x24-Wx4
- Zoro # G825020792
product price:Â
$
733.99
/pk of 4, $183.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-6x7x24-Wx4
- Zoro #
- G825020792
- UPC #
- 199145064715
- Country of Origin
- China
Description
Is the sloped terrain on roadsides and ditches making your job difficult? It's designed for use under boom trucks, digger derricks, and aerial bucket trucks, or any equipment with outrigger loads. It has a textured surface that locks with existing outrigger pads and cribbing base pads, ensuring high friction when in contact. Unlike wood, this composite material doesn't splinter, crack, or break (follow safety measures to avoid it). It withstands consistent loads, providing maximum load and stability in different environmental settings. It works efficiently in changing weather conditions and when exposed to oil, industrial chemicals, and more. Highly durable and material for leveling wedges. Textured Surface: Our ramp cribbing block features a checkered or raised grid pattern on top, bottom, and sides. It bites onto the surface to increase surface friction and reduce micro-movements during load-bearing activities. The pattern will ensure grip in wet job sites, muddy terrain, and oil areas (not the surface grip but load grip). Load Handling Details: It will withstand the load limit of 50 Tons (110,000 lbs). This cribbing wedge levels uneven or sloped ground, filling the gap between the ground and pads. It can be used under boom trucks, digger derricks, aerial bucket trucks, etc. It's placed beneath the outrigger pads and the cribbing block pad. Usage Guidelines: These cribbing wedge blocks are used to ensure workers' safety around heavy machinery and operational efficiency. It will reduce the chances of accidents and injuries while ensuring safety. Check the do's and don'ts. Use only as a leveling or gap-filling device. Not for building height. Try to pair it with rated cribbing blocks or outrigger pads. Do not leave the equipment unattended. Use heavy vehicle wheel chocks to secure the vehicle. Never load under full load and inspect before every use. No need to place hands near pinch points, improving safety and efficiency during setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.