HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD500F10B

  • Mfr # PHY500-10-10G-HC-V

  • Zoro # G922534574


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/13
Filter Media
MICROGLASS
Micron Rating
10
Height
9.96
OD Bottom
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY500-10-10G-HC-V
Zoro #
G922534574
UPC #
-
Country of Origin
United States

Dimensions

Height
9.96

Details

Beta Ratio 1
200/13
Filter Media
MICROGLASS
Micron Rating
10
OD Bottom
3.56
ID Top
1.9
Replaces OEM Part
AIRFIL AFKOVL26810KP, BEHRINGER BE500P12AH, DONALDSON P568718, EPPENSTEINER 9500H10SLF000P, EPPENSTEINER 9500H10XLF000P, EPPENSTEINER 9500LAH10SLF000P, EPPENSTEINER 9500LAH10XLF000P, FILTER-X XH02265, FILTREC DHD500F10B, FILTREC DHD500F10V, FILTREC DHD500
Collapse Pressure
3045
OD Top
3.56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.