
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD660H03B
Mfr # PHY660-13-3G-HC-V
Zoro # G022548488
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
ID Top
1.9
OD Bottom
3.56
Micron Rating
3
Replaces OEM Part
AIRFIL AFKOVL2693KP, BEHRINGER BE660P03AH, BEHRINGER BE660P03AHV, DONALDSON DT0660DHC5UM, DONALDSON P170596, DONALDSON P566702, EPPENSTEINER 9660H3XLF000P, EPPENSTEINER 9660LAH3SLF000P, EPPENSTEINER 9660LAH3XLF000P, EPPENSTEINER E400HL660H32LLLA, FBN HI10
OD Top
3.56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHY660-13-3G-HC-V
Zoro #
G022548488
UPC #
-
Country of Origin
United States
Dimensions
Height
12.91
Details
ID Top
1.9
OD Bottom
3.56
Micron Rating
3
Replaces OEM Part
AIRFIL AFKOVL2693KP, BEHRINGER BE660P03AH, BEHRINGER BE660P03AHV, DONALDSON DT0660DHC5UM, DONALDSON P170596, DONALDSON P566702, EPPENSTEINER 9660H3XLF000P, EPPENSTEINER 9660LAH3SLF000P, EPPENSTEINER 9660LAH3XLF000P, EPPENSTEINER E400HL660H32LLLA, FBN HI10
OD Top
3.56
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Collapse Pressure
3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.