Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD95S100V
Mfr # PHY95-8-100SS-V
Zoro # G822539815
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD95S100B, FILTREC DHD95S100V, HYDAC/HYCON 0095D100WHC, HYDAC/HYCON 0095D100WHCV, HY-PRO HP075NL9100WB, HY-PRO HP075NL9100WV, WIX D47B100SV
Filter Media
304 SS WIRE
Height
8.27
Micron Rating
100
ID Top
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY95-8-100SS-V
- Zoro #
- G822539815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.27
Details
- Replaces OEM Part
- FILTREC DHD95S100B, FILTREC DHD95S100V, HYDAC/HYCON 0095D100WHC, HYDAC/HYCON 0095D100WHCV, HY-PRO HP075NL9100WB, HY-PRO HP075NL9100WV, WIX D47B100SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1
- Collapse Pressure
- 435
- OD Top
- 2.22
- OD Bottom
- 2.22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.