HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD95S200B
- Mfr # PHY95-8-200SS-V
- Zoro # G522523367
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD95S200B, FILTREC DHD95S200V, HYDAC/HYCON 0095D200WHC, HYDAC/HYCON 0095D200WHCV, HY-PRO HP075NL9200WB, HY-PRO HP075NL9200WV, WIX D47B200SV
Filter Media
304 SS WIRE
Height
8.27
Micron Rating
200
OD Top
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY95-8-200SS-V
- Zoro #
- G522523367
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD95S200B, FILTREC DHD95S200V, HYDAC/HYCON 0095D200WHC, HYDAC/HYCON 0095D200WHCV, HY-PRO HP075NL9200WB, HY-PRO HP075NL9200WV, WIX D47B200SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 2.22
- ID Top
- 1
- Collapse Pressure
- 435
- OD Bottom
- 2.22
Dimensions
- Height
- 8.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.