Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD150E05B
- Mfr # PMH60-11-5G-V
- Zoro # G522496142
product price:Â
$
57.55
/ea
Key Features
Replaces OEM Part
FILTREC DLD150E05B, FILTREC DLD150E05V, HY-PRO HP48NL116MB, HY-PRO HP48NL116MV, INTERNORMEN 303111, INTERNORMEN 01E1506VG30EP, INTERNORMEN 01E1506VG30EV, MAIN FILTER MF0060523, MAIN FILTER MF0060524, WIX D49B05EV
Filter Media
MICROGLASS
Height
11.14
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-11-5G-V
- Zoro #
- G522496142
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.14
Details
- Replaces OEM Part
- FILTREC DLD150E05B, FILTREC DLD150E05V, HY-PRO HP48NL116MB, HY-PRO HP48NL116MV, INTERNORMEN 303111, INTERNORMEN 01E1506VG30EP, INTERNORMEN 01E1506VG30EV, MAIN FILTER MF0060523, MAIN FILTER MF0060524, WIX D49B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.