Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD240B40V
- Mfr # PMH170-9-40SS-V
- Zoro # G922478762
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTRATION GROUP I240DN3040FPM, FILTREC DLD240B40B, FILTREC DLD240B40V, HY-PRO HP28NL940WB, HY-PRO HP28NL940WV, INTERNORMEN 302217, INTERNORMEN 309971, INTERNORMEN 01E24040G30EP, INTERNORMEN 01E24040G30EV, MAHLE 70530125, MAIN FILTER MF0060586, MAIN FILTE
Height
9.02
Micron Rating
40
Collapse Pressure
435
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-40SS-V
- Zoro #
- G922478762
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP I240DN3040FPM, FILTREC DLD240B40B, FILTREC DLD240B40V, HY-PRO HP28NL940WB, HY-PRO HP28NL940WV, INTERNORMEN 302217, INTERNORMEN 309971, INTERNORMEN 01E24040G30EP, INTERNORMEN 01E24040G30EV, MAHLE 70530125, MAIN FILTER MF0060586, MAIN FILTE
- Micron Rating
- 40
- Collapse Pressure
- 435
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 9.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.